QJ 211 MA/C3
Description
QJ 211 MA/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # QJ 211 MA/C3
BDI # 1418735
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257401
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3309 ANR
Description
3309 ANR ANG CONTACT BALL BRG ; 45MMX100MMX39.7MM
Part # 3309 ANR
BDI # 1259583
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257886
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3218 A
Description
3218 A ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3218 A
BDI # 1416203
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257971
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7320 BECBM
Description
7320 BECBM ANG CONTACT BALL BRG ; 100MM BORE 215MM OD 47MM WD
Part # 7320 BECBM
BDI # 1420856
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257488
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7226 BCBM
Description
7226 BCBM ANG CONTACT BALL BRG ; 130MM BORE 230MM OD 40MM WD
Part # 7226 BCBM
BDI # 1422021
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257650
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)