BTW 60 CTN9/SP
Description
BTW 60 CTN9/SP ANG CONTACT BALL BRG ; NON-RETURNABLE 95MMX44MM DOUBLE ROW
Part # BTW 60 CTN9/SP
BDI # 1422541
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6307T2LLBC3P5
Description
6307T2LLBC3P5 DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM W DOUBLE SEALED
Part # 6307T2LLBC3P5
BDI # 17145068
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
TSX1-63206ZZAP5V2
Description
TSX1-63206ZZAP5V2 PRECISION BALL BEARING
Part # TSX1-63206ZZAP5V2
BDI # 17150071
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Removable Shield
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
BTW 120 CTN9/SP
Description
BTW 120 CTN9/SP ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # BTW 120 CTN9/SP
BDI # 1422538
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable