Page 1 of 43160

Next

Compare
R2 2-3/8

COMPARE

R2 2-3/8

Description
R2 2-3/8 BUSHING ; 2-3/8"

TSUBAKI

Part # R2-2F

BDI # 927923

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 123.952
Length Thru Bore - Inch: 4.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 60.325
Bore - Inch: 2.375
Bushing Series: R2

Price Inventory : In stock
Loading Price
QTY
T0806BU-100

COMPARE

T0806BU-100

Description
T0806BU-100 ; TUBING NYLON 8MMX20M BLUE

SMC

Part # T0806BU-100

BDI # 17954169

Features

Inch - Metric: Metric
Material: Nylon
Outside Diameter - Inch: 0.315
Outside Diameter - Millimeter: 8
Other Features: Shore D 70 Hardness | Minimum Bending Radius 48 MM

Typical Use: General Purpose | Industrial
Inside Diameter - Millimeter: 6
Color: Blue
Product Name: Tubing

Price Inventory : In stock
Loading Price
QTY
PHE L095-18MM

COMPARE

PHE L095-18MM

Description
PHE L095-18MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L095-18MM

BDI # 1281617

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 2.126

Length Thru Bore - Millimeter: 25
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 54
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
3206JC3

COMPARE

3206JC3

Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW

NSK

Part # 3206JC3

BDI # 1185533

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256508
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5305C3

COMPARE

5305C3

Description
5305C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 25MM ID 62MM OD 25.4MM W OPEN

NTN

Part # 5305C3

BDI # 1203797

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY