Features
Inch - Metric:
Metric
Material:
Nylon
Outside Diameter - Inch:
0.315
Outside Diameter - Millimeter:
8
Other Features:
Shore D 70 Hardness | Minimum Bending Radius 48 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6
Color:
Blue
Product Name:
Tubing
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No
EP-040606
Description
EP-040606 SLEEVE BEARING ; 0.252"X0.378"X3/8" PWDR MTL BRNZ
Part # 201031
BDI # 1402948
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.378
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.375
Global Part Number GPN:
490254
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.315
Outside Diameter - Millimeter:
8
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 20 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
5
Color:
Red
Product Name:
Tubing
EP-040608
Description
EP-040608 SLEEVE BEARING ; 0.252"X0.378"X1/2" PWDR MTL BRNZ
Part # 201032
BDI # 523454
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.378
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.5
Global Part Number GPN:
490256