CB081012
Description
CB081012 SLEEVE BEARING ; CAST-BRONZE 1/2 X 5/8 X 1- 1/2
Part # CB081012
BDI # 18257522
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
15.951
FP812-4
Description
FP812-4 FLANGED BEARING ; 1/2" IDX3/4" ODX1/2" LG TEFLON
Part # 56874
BDI # 174633
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.751
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.5
6800
Description
6800 DEEP GROOVE BALL BEARING ; 10MM BOREX19MM ODX5MM W 1-ROW
Part # 6800
BDI # 1183049
Features
Enclosure:
Open
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5023
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS-2024-12
Description
SS-2024-12 SLEEVE BEARING ; SINTERED BRONZE 5/8X3/4X3/4
Part # SS-2024-12
BDI # 18136937
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
19.126
Nominal Outside Diameter - Millimeter:
19.05