61801-ZZ
        
            Description
            
            61801-ZZ DEEP GROOVE BALL BEARING ; 12MM ID 21MM OD 5MM WD SHIELD 10EA/PAK
    
Part # 61801-ZZ
BDI # 1347834
Features
        
                            Enclosure:
                            
                                2 Metal Shields
                        
        
                            Outer Race Width - Millimeter:
                            
                                5
                        
        
                            Other Features:
                            
                                Deep Groove
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.827
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
Features
        
                            Thread Size:
                            
                                0.469-32
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0.875
                        
        
                            Outside Diameter - Millimeter:
                            
                                22.225
                        
        
                            Other Features:
                            
                                Steel
                        
        
                            Threads per Inch:
                            
                                32
                        
        
                            Nominal Thickness - Inch:
                            
                                0.323
                        
        
                            Nominal Thickness - Millimeter:
                            
                                8.204
                        
        
608-2RS
        
            Description
            
            608-2RS DEEP GROOVE BALL BEARING ; 8MM ID 22MM OD 7MM WD 2 SEAL 10EA/PAK
    
Part # 608-2RS
BDI # 1347770
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                7
                        
        
                            Other Features:
                            
                                Deep Groove
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.866
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                7
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.866
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
Features
        
                            Enclosure:
                            
                                2 Metal Shields
                        
        
                            Outer Race Width - Millimeter:
                            
                                7
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.866
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter