SS-2032-12
Description
SS-2032-12 SLEEVE BEARING ; SINTERED BRONZE 5/8X1X3/4
Part # SS-2032-12
BDI # 18136966
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
25.476
Nominal Outside Diameter - Millimeter:
25.4
SS-2832-20
Description
SS-2832-20 SLEEVE BEARING ; SINTERED BRONZE 7/8X1X1-1/4
Part # SS-2832-20
BDI # 18136101
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
25.476
Nominal Outside Diameter - Millimeter:
25.4
SS-2432-16
Description
SS-2432-16 SLEEVE BEARING ; SINTERED BRONZE 3/4X1X1
Part # SS-2432-16
BDI # 18136071
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
25.476
Nominal Outside Diameter - Millimeter:
25.4
EP-101620
Description
EP-101620 SLEEVE BEARING ; 0.627"X1.004"X1-1/4" PWDR MTL BRNZ
Part # 201215
BDI # 523618
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
490450
6901DD
Description
6901DD DEEP GROOVE BALL BEARING ; 12MM BOREX24MM ODX6MM W 1-ROW
Part # 6901DD
BDI # 1187047
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No