SS R8 ZZ
Description
SS R8 ZZ DEEP GROOVE BALL BEARING ; STAINLESS STEEL
Part # SS R8 ZZ
BDI # 18261826
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove | Stainless Steel Series
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
638ZZ
Description
638ZZ DEEP GROOVE BALL BEARING ; 8MM BOREX28MM ODX9MM W 1-ROW
Part # 638ZZ
BDI # 1413034
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5166
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
BH-1412
Description
BH-1412 NEEDLE ROLLER BEARING ; DRAWN CUP FULL COMPLEMENT
Part # BH-1412
BDI # 1407447
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN:
591826
Self Aligning:
No
6200ZZNR
Description
6200ZZNR DEEP GROOVE BALL BEARING ; 10MM BOREX30MM ODX9MM W 1-ROW
Part # 6200ZZNR
BDI # 1186355
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5888
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
7SF12-TT
Description
7SF12-TT SPHERICAL PLAIN BEARING ; 0.75IN ID X 1.25IN OD
Part # 7SF12-TT
BDI # 1351408
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing