Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Precision Machined | 2.75" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
F-300
Description
F-300 FLANGED BALL BEARING ; 1/2" BORE 1-1/8" OD 3/8" WD SR OPEN
Part # F-300
BDI # 17058582
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Deep Groove | Precision Machined | 1.25" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
3/4IN VARIFLEX 300 BLUE
Description
3/4IN VARIFLEX 300 BLUE HOSE ; MULTI-PURPOSE SBR 500FT/REL
Part # 20026323
BDI # 423883
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.19
Outside Diameter - Millimeter:
30.226
Other Features:
1 Synthetic Yarn Spiral | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Typical Use:
Compressor Line | Industrial Air Service | Low Pressure Spray | Pneumatic Tool
Inside Diameter - Millimeter:
19.05
Color:
Blue
3/4IN ADAPTA FLEX YELLOW 300PSI
Description
3/4" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1525
BDI # 18201372
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.15
Outside Diameter - Millimeter:
29.21
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
19.05
Color:
Yellow
3/4IN ADAPTA FLEX GREEN 300PSI
Description
3/4" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1515
BDI # 18201779
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.15
Outside Diameter - Millimeter:
29.21
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
19.05
Color:
Green