3207BTNC3
Description
3207BTNC3 ANGULAR CONTACT BALL BEARING ; 2-ROW
Part # 3207BTNC3
BDI # 17757663
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
H40B14F X 5/8
Description
H40B14F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 40BS14HT 5/8
BDI # 916330
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Global Part Number GPN:
38639
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
SS-8896-40
Description
SS-8896-40 SLEEVE BEARING ; SINTERED BRONZE 2-3/4X3X2-1/2
Part # SS-8896-40
BDI # 18137370
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
76.327
Nominal Outside Diameter - Millimeter:
76.2
SS-3240-28
Description
SS-3240-28 SLEEVE BEARING ; SINTERED BRONZE 1X1-1/4X1-3/4
Part # SS-3240-28
BDI # 18136154
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
31.852
Nominal Outside Diameter - Millimeter:
31.75
6H 7/8
Description
6H 7/8 COUPLING HUB ; 7/8" BORE 2-1/2" OD ELASTOMERIC COUPLING
Part # 6H 7/8
BDI # 622530
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
30.963
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs