Page 1 of 1370

Next

Compare
UC204D1

COMPARE

UC204D1

Description
UC204D1 INSERT BEARING MOUNTED UNIT ; ROUND BORE 20MM ID 47MM OD 31MM W

NSK

Part # UC204D1

BDI # 1413382

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
SHL075

COMPARE

SHL075

Description
SHL075 JAW COUPLING SPIDER ; 1-3/4" OD HYTREL

MARTIN SPROCKET & GR

Part # SHL075

BDI # 611287

Features

Component: Spider
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 242 | 471In-Lbs

Price Inventory : In stock
Loading Price
QTY
6204DDUNR

COMPARE

6204DDUNR

Description
6204DDUNR DEEP GROOVE BALL BEARING ; 20MM BOREX47MM ODX14MM W 1-ROW

NSK

Part # 6204DDUNR

BDI # 1412880

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
Loading Price
QTY
60/22DDU

COMPARE

60/22DDU

Description
60/22DDU DEEP GROOVE BALL BEARING ; 1-ROW

NSK

Part # 60/22DDU

BDI # 1412769

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.732

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
SA 204-12 FP9

COMPARE

SA 204-12 FP9

Description
SA 204-12 FP9 INSERT BEARING ; ECC LOCKING COLLAR

RINGBALL

Part # SA 204-12 FP9

BDI # 18136008

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY