5-5V10.90-E
        
            Description
            
            5-5V10.90-E V-BELT QD SHEAVE ; 5/5V10.9-E QD SHEAVE
    
Part # 455347
BDI # 280423
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                10.9
                        
        
                            Outside Diameter - Millimeter:
                            
                                276.86
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Block Style
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                5V
                        
        
                            Bushing Size:
                            
                                E
                        
        
                            Number of Grooves:
                            
                                5
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                10.25
                        
        
                            Outside Diameter - Millimeter:
                            
                                260.35
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                3L | 4L | A
                        
        
                            Bushing Size:
                            
                                H
                        
        
                            Number of Grooves:
                            
                                1
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                10.75
                        
        
                            Outside Diameter - Millimeter:
                            
                                273.05
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                3L | 4L | A
                        
        
                            Bushing Size:
                            
                                H
                        
        
                            Number of Grooves:
                            
                                1
                        
        
6230C3
        
            Description
            
            6230C3 DEEP GROOVE BALL BEARING ; 150MM BOREX270MM ODX45MM W 1-ROW
    
Part # 6230C3
BDI # 17757904
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                45
                        
        
                            Other Features:
                            
                                Deep Groove
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                10.63
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
Features
        
                            Component:
                            
                                Spacer
                        
        
                            Width - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                11
                        
        
                            Outside Diameter - Millimeter:
                            
                                279.4
                        
        
                            Other Features:
                            
                                Components may or may not inter-mix among brands - Standard Flanged Sleeve
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                163800In-Lbs
                        
        
                            Width - Inch:
                            
                                0