Features
Inch - Metric:
Metric
Outside Diameter - Inch:
11.181
Outside Diameter - Millimeter:
284
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2012
Number of Grooves:
1
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.028
Outside Diameter - Millimeter:
305.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2012
Number of Grooves:
1
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
11.24
Outside Diameter - Millimeter:
285.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2517
Number of Grooves:
3
Features
Enclosure:
Open
Outer Race Width - Millimeter:
58
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3426
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
NU324-E-XL-TVP2-C3
Description
NU 324 ETVP2/C3 ; NU 324 ETVP2/C3 FAG
Part # NU324-E-TVP2-C3
BDI # 1411384
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449165
Number of Rows of Rollers:
Single Row