Page 1 of 69

Next

Compare
QJ 232 N2MA

COMPARE

QJ 232 N2MA

Description
QJ 232 N2MA ANG CONTACT BALL BRG ; 160MM BORE 290MM OD 48MM WD

SKF

Part # QJ 232 N2MA

BDI # 1421025

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 257374
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Request A Price QTY
14MX-71S-37

COMPARE

14MX-71S-37

Description
14MX-71S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193071

BDI # 1094999

Features

Pitch Diameter - Inch: 12.457
Flange Outside Diameter - Millimeter: 331.978
Inch - Metric: Metric
Outside Diameter - Inch: 12.347
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 316.408
Mounting Method: Bushed

Price Inventory : In stock
Request A Price QTY
67920-2

COMPARE

67920-2

Description
67920-2 TAPERED ROLLER BEARING CUP ; PRECISION 11-1/8" OD 1-7/16" WD

TIMKEN

Part # 67920-2

BDI # 1349445

Features

Component: Cup
Width - Millimeter: 36.525
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 11.125

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 282.575
Global Part Number GPN: 647846
Precision Class: Standard
Basic Number: 67920

Price Inventory : In stock
$ 519.39 / each QTY
7230 BCBM

COMPARE

7230 BCBM

Description
7230 BCBM ANG CONTACT BALL BRG ; 150MM BORE 270MM OD 45MM WD

SKF

Part # 7230 BCBM

BDI # 1415169

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257646
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 1,941.25 / each QTY
22232 CCK/C3W33

COMPARE

22232 CCK/C3W33

Description
22232 CCK/C3W33 SPHR ROLLER BRG ; 160MM BORE 290MM OD 80MM WID

SKF

Part # 22232 CCK/C3W33

BDI # 1418128

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,549.35 / each QTY