50B60
Description
50B60 ROLLER CHAIN SPROCKET ; 5/8" P 60T 1" MIN PLAIN BORE
Part # 50B60
BDI # 622011
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Global Part Number GPN:
36287
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
80B36
Description
80B36 ROLLER CHAIN SPROCKET ; 1" P 36T 1-3/16" MIN PLAIN BORE
Part # 80B36
BDI # 625226
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Global Part Number GPN:
36387
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Rough Bore
60BS47 1 1/4
Description
60BS47 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 47T 1-1/4" BORE
Part # 60BS47 1 1/4
BDI # 623187
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.229
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.654
Other Features:
With 2 Set Screw
Global Part Number GPN:
34128
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577712
Pitch Diameter - Millimeter:
303.022
50BS57 1 3/8
Description
50BS57 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS57 1 3/8
BDI # 621809
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.346
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
34273
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Finished Bore