Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
72
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Length Thru Bore - Millimeter:
145
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
2BK120-1-3/16
Description
2-BK-120-1-3/16 FHP V-BELT SHEAVE ; 101757538
Part # 2BK120-1-3/16
BDI # 236374
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Outside Diameter - Millimeter:
298.45
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Arm Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2
22328EMW33C3
Description
22328EMW33C3 SPHERICAL RLR BRG ; 140MM ID 300MM OD 102MM WD
Part # 22328EMW33C3
BDI # 20054425
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22328EMW22W46C4
Description
22328EMW22W46C4 SPHERICAL RLR BRG ; 140MM ID 300MM OD 102MM WD
Part # 22328EMW22W46C4
BDI # 20351871
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
One Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22328KEJW33C3
Description
22328KEJW33C3 SPHERICAL RLR BRG ; 140MM ID 300MM OD 102MM WD
Part # 22328KEJW33C3
BDI # 20351873
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing