Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663981
Number of Rows of Rollers:
Single Row
22234KEMW507C08C3
Description
22234KEMW507C08C3 SPHERICAL RLR BRG ; NON RETURNABLE 170MM ID 310MM OD 86MM WD
Part # 22234KEMW507C08C3
BDI # 24619226
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
QMMC30J515SB
Description
QMMC30J515SB CARTRIDGE SPH RLR BRG ; POR NON RETURNABLE
Part # QMMC30J515SB
BDI # 780513
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Length Thru Bore - Millimeter:
192.024
Length Thru Bore - Inch:
7.56
Other Features:
Double Row | Nitrile Rubber Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
LM446310W-2
Description
LM446310W-2 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Part # LM446310W-2
BDI # 1364396
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
311.15
Other Features:
Light Medium Duty | With Keyway or Slot
Global Part Number GPN:
650256
Precision Class:
Standard
Basic Number:
LM446310W
LM446349-90011
Description
LM446349-90011 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # LM446349-90011
BDI # 1364399
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Outside Diameter - Millimeter:
311.15
Bore - Millimeter:
234.95
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty
Global Part Number GPN:
657780
Assembly Components:
LM446349 (2) | LM446310D (1) | LM446349XA (1)
Basic Number:
LM446349
Precision Class:
Standard