93125-2
Description
93125-20024 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/2" OD 1-13/16" WD
Part # 93125-20024
BDI # 1352472
Features
Component:
Cup
Width - Millimeter:
46.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
317.5
Global Part Number GPN:
646386
Precision Class:
Standard
Basic Number:
93125
FX 4E SLEEVE W/SEAL
Description
FX 4E COUPLING SLEEVE W/SEAL
Part # FX-4E-SLEEVE-W/SEAL
BDI # 23187242
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
HercuFlex | Flanged | 3000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
Width - Inch:
9.75
6236M
Description
6236MB DEEP GROOVE BALL BEARING ; 180MM ID 320MM OD 52MM WD OPEN
Part # 6236MB
BDI # 21964070
Features
Enclosure:
Open
Outer Race Width - Millimeter:
52
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6236M-C3
Description
6236M-C3 DEEP GROOVE BALL BEARING ; 180MM ID 320MM OD 52MM WD OPEN
Part # 6236MB-C3
BDI # 21964072
Features
Enclosure:
Open
Outer Race Width - Millimeter:
52
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12.875
Outside Diameter - Millimeter:
327.025
Bore - Millimeter:
241.3
Other Features:
2 Single Cone | 1 Double Cup | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Global Part Number GPN:
660439
Assembly Components:
8578 (2) | 8520CD (1) | X1S-8578 (1)
Basic Number:
8578
Precision Class:
Standard