Page 1 of 177

Next

Compare
3 B 124 SK

COMPARE

3 B 124 SK

Description
3 B 124 SK V-BELT SHEAVE ; 3 GROOVES 12-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 124 SK

BDI # 618150

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.75
Outside Diameter - Millimeter: 323.85
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580154
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 3

Price Inventory : In stock
Loading Price
QTY
2BK130H

COMPARE

2BK130H

Description
2BK130H H-BUSHING SHEAVE ; CAST IRON

RINGBALL

Part # 2BK130H

BDI # 18260396

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.75
Outside Diameter - Millimeter: 323.85
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
2 B 124 SK

COMPARE

2 B 124 SK

Description
2 B 124 SK V-BELT SHEAVE ; 2 GROOVES 12-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 B 124 SK

BDI # 616422

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.75
Outside Diameter - Millimeter: 323.85
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581015
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
D140B21H

COMPARE

D140B21H

Description
D140B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B21

BDI # 17160033

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.743
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.661
Global Part Number GPN: 37176
Pitch Diameter - Millimeter: 298.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140BTB21

COMPARE

140BTB21

Description
140BTB21 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 140BTB21

BDI # 615573

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 11.743
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.661
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31982
Pitch Diameter - Millimeter: 298.28
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY