Page 1 of 61

Next

Compare
NUP238EMA

COMPARE

NUP238EMA

Description
NUP238EMA CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # NUP238EMA

BDI # 22836260

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22238KEMBW33

COMPARE

22238KEMBW33

Description
22238KEMBW33 SPHERICAL RLR BRG ; 190MM ID 340MM OD 92MM WD

TIMKEN

Part # 22238KEMBW33

BDI # 20054198

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LSE808BR

COMPARE

LSE808BR

Description
LSE808BR INSERT BEARING ; RETAINED

TIMKEN

Part # LSE808BR

BDI # 20349115

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 63.5
Other Features: Single Row | Non-Expansion | Light Duty

Inch - Metric: Inch
Outside Diameter - Inch: 13.5
Length Thru Bore - Millimeter: 115
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
LSE900BR

COMPARE

LSE900BR

Description
LSE900BR INSERT BEARING ; RETAINED

TIMKEN

Part # LSE900BR

BDI # 20349119

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 63.5
Other Features: Single Row | Non-Expansion | Light Duty

Inch - Metric: Inch
Outside Diameter - Inch: 13.5
Length Thru Bore - Millimeter: 115
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
JLL455610-2

COMPARE

JLL455610-2

Description
JLL455610-2 TAPERED ROLLER BRG CUP

TIMKEN

Part # JLL455610-K0000

BDI # 1360484

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 13.583
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 345
Other Features: Light Duty
Global Part Number GPN: 646548
Precision Class: Standard
Basic Number: JLL455610

Price Inventory : Available to order
Loading Price
QTY