Page 1 of 707

Next

Compare
6048 MA/C3

COMPARE

6048 MA/C3

Description
6048 MA/C3

SKF

Part # 6048 MA/C3

BDI # 1416577

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 14.173

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2971
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23048 CCK/C4W33

COMPARE

23048 CCK/C4W33

Description
23048 CCK/C4W33

SKF

Part # 23048 CCK/C4W33

BDI # 1418943

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24048 CCK30/W33

COMPARE

24048 CCK30/W33

Description
24048 CCK30/W33

SKF

Part # 24048 CCK30/W33

BDI # 1414406

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
HM 56 T

COMPARE

HM 56 T

Description
HM 56 T

SKF

Part # HM 56 T

BDI # 1419575

Features

Thread Size: TR280 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Outside Diameter - Millimeter: 350
Other Features: Trapezoidal Thread

Nominal Thickness - Inch: 1.496
Nominal Thickness - Millimeter: 38

Price Inventory : Available to order
Loading Price
QTY
23240 CCK/W33

COMPARE

23240 CCK/W33

Description
23240 CCK/W33

SKF

Part # 23240 CCK/W33

BDI # 1418101

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY