Features
Component:
Sleeve Assembly
Width - Millimeter:
138.913
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
Width - Inch:
5.469
80BS41 2 15/16
Description
80BS41 2 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS41 2 15/16
BDI # 624930
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
35754
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Finished Bore
80BS41 1 7/16
Description
80BS41 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS41 1 7/16
BDI # 624928
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
34677
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.75
Outside Diameter - Millimeter:
349.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
17148
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
PHS 16B-1A41
Description
PHS 16B-1A41 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1A41
BDI # 1286266
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.063
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.625
Pitch Diameter - Millimeter:
331.81
Mounting Method:
Rough Bore