Page 1 of 470

Next

Compare
14MX-80S-20

COMPARE

14MX-80S-20

Description
14MX-80S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 77192080

BDI # 1095007

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 371.348
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type CF2
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
NU 2240 ECML/C3

COMPARE

NU 2240 ECML/C3

Description
NU 2240 ECML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 2240 ECML/C3

BDI # 1264882

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
3TB136

COMPARE

3TB136

Description
3TB136 V-BELT PULLEY SHEAVE ; 3 GROOVES 13.95" OD BUSHED SPLIT TAPER B

BROWNING

Part # 1002765

BDI # 328537

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.95
Outside Diameter - Millimeter: 354.33
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13

Global Part Number GPN: 14389
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: Q1
Number of Grooves: 3

Price Inventory : In stock
Loading Price
QTY
2 B 136 SK

COMPARE

2 B 136 SK

Description
2 B 136 SK V-BELT SHEAVE ; 2 GROOVES 13.95" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 B 136 SK

BDI # 616424

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.95
Outside Diameter - Millimeter: 354.33
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580128
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
PX140 PARA-FLEX ELEMENT

COMPARE

PX140 PARA-FLEX ELEMENT

Description
PX140 PARA-FLEX ELEMENT

DODGE

Part # 011114

BDI # 239580

Features

Component: Element
Width - Millimeter: 100.051
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14.13

Outside Diameter - Millimeter: 358.902
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs
Width - Inch: 3.939

Price Inventory : In stock
Loading Price
QTY