Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
66.7
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
122
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
23144EMBW33
Description
23144EMBW33 SPHERICAL RLR BRG ; 220MM ID 370MM OD 120MM WD
Part # 23144EMBW33
BDI # 20055068
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Outside Diameter - Millimeter:
370
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
125145B-2
Description
125145B-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 12-18 OD
Part # 125145B-2
BDI # 24619126
Features
Component:
Cup
Width - Millimeter:
53.975
Flange Outside Diameter - Millimeter:
380.898
Inch - Metric:
Inch
Outside Diameter - Inch:
14.5
Flange Outside Diameter - Inch:
14.996
Outside Diameter - Millimeter:
368.3
Precision Class:
Class 4
Width - Inch:
2.125
Basic Number:
125145B
12-C-140-J
Description
12-C-140-J V-BELT SHEAVE ; QD BUSHED 101759832
Part # 12-C-140-J
BDI # 24304931
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
12
12-C-140-TB
Description
12-C-140-TB V-BELT SHEAVE ; QD BUSHED 101759833
Part # 12-C-140-TB
BDI # 24304933
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
12