Page 1 of 212

Next

Compare
D160B21

COMPARE

D160B21

Description
D160B21 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D160B21

BDI # 607519

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Pitch Diameter - Inch: 13.42
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.47
Other Features: Duplex Type
Global Part Number GPN: 30536
Pitch Diameter - Millimeter: 340.868
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
23144CAME2C3W507

COMPARE

23144CAME2C3W507

Description
23144CAME2C3W507 SPHERICAL ROLLER BRG ; 220MM BOREX370MM ODX120MM W 2-ROW

NSK

Part # 23144CAME2C3W507

BDI # 21735227

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
12B60

COMPARE

12B60

Description
12B60 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12B60

BDI # 614902

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 14.33
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 14.761
Other Features: Simplex Type
Global Part Number GPN: 570399
Pitch Diameter - Millimeter: 363.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12 C 140 J

COMPARE

12 C 140 J

Description
12 C 140 J V-BELT SHEAVE ; 12 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 12 C 140 J

BDI # 614719

Features

Inch - Metric: Inch
Outside Diameter - Inch: 14.4
Outside Diameter - Millimeter: 365.76
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style

Global Part Number GPN: 581112
Mounting Method: Bushed
Belt Series: C
Bushing Size: J
Number of Grooves: 12

Price Inventory : Available to order
Loading Price
QTY
D12B60

COMPARE

D12B60

Description
D12B60 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D12B60

BDI # 607384

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Pitch Diameter - Inch: 14.33
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 14.761
Other Features: Duplex Type
Global Part Number GPN: 570817
Pitch Diameter - Millimeter: 363.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY