6 C 150 R
Description
6 C 150 R V-BELT SHEAVE ; 6GR C 15" PD BORED FOR R1 BUSHING
Part # 6 C 150 R
BDI # 21975220
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.4
Outside Diameter - Millimeter:
391.16
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
15.122
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.414
Other Features:
Simplex Type
Global Part Number GPN:
570774
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Rough Bore
12 C 150 J
Description
12 C 150 J V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 C 150 J
BDI # 614721
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.4
Outside Diameter - Millimeter:
391.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
581459
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
12
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
15.122
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.414
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
30438
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.25
Outside Diameter - Millimeter:
387.35
Bore - Millimeter:
19.05
Other Features:
Arm Style
Global Part Number GPN:
581879
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1