Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571218
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.972
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.538
Global Part Number GPN:
31872
Pitch Diameter - Millimeter:
380.28
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
15.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.486
Global Part Number GPN:
36290
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Rough Bore
80BS47 2 7/16
Description
80BS47 2 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS47 2 7/16
BDI # 624992
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.972
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.538
Other Features:
With 2 Set Screw
Global Part Number GPN:
35708
Pitch Diameter - Millimeter:
380.28
Mounting Method:
Finished Bore
Features
Pilot Diameter - Millimeter:
266.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
127
Nominal Bolt Circle Diameter Round - Inch:
13
Other Features:
Hub Bore Range 4-1/16 To 7 | Type D Sprocket | 6 Bolt Hole
Pilot Length - Inch:
2.75
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
330.2