Page 1 of 60

Next

Compare
14MX90S125-5040

COMPARE

14MX90S125-5040

Description
14MX90S125-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756634

TIMKEN

Part # 14MX90S125-5040

BDI # 24302066

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MX90S20-3525

COMPARE

14MX90S20-3525

Description
14MX90S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756635

TIMKEN

Part # 14MX90S20-3525

BDI # 24302068

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
EE430888-90026

COMPARE

EE430888-90026

Description
EE430888-90026 ; TRB 2-ROW ASSEMBLY 12-18 OD

TIMKEN

Part # EE430888-90026

BDI # 1355231

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 15.75
Outside Diameter - Millimeter: 400.05
Bore - Millimeter: 225.425

Other Features: 2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 658735
Assembly Components: EE430888 (2) | 431576CD (1) | X1S-430888 (1)
Basic Number: EE430888
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
EE430900-90034

COMPARE

EE430900-90034

Description
EE430900 90034 ; TAPERED ROLLER BRG ASS

TIMKEN

Part # 053893615103

BDI # 1355235

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 15.75
Outside Diameter - Millimeter: 400.05
Bore - Millimeter: 228.6

Other Features: 2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 655756
Assembly Components: EE430900 (2) | 431576CD (1) | X3S-430900 (1)
Basic Number: EE430900
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
23052KEMBW507C08C3

COMPARE

23052KEMBW507C08C3

Description
23052KEMBW507C08C3 SPHERICAL RLR BRG ; 260MM ID 400MM OD 104MM WD

TIMKEN

Part # 23052KEMBW507C08C3

BDI # 20054609

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY