Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581243
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
16.24
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.673
Other Features:
Triplex Type
Global Part Number GPN:
36427
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Rough Bore
29352
Description
29352 SPHERICAL ROLLER THRUST BEARING ; NON RETURNABLE 260MMX420MMX95MM
Part # 29352
BDI # 1201114
Features
Height - Millimeter:
95
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
329
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
6 C 160 Q
Description
6 C 160 Q V-BELT SHEAVE ; 6GR C 16" PD BORED FOR Q1 BUSHING
Part # 6 C 160 Q
BDI # 21975222
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
6
23960KEMBW507C08
Description
23960KEMBW507C08 SPHERICAL RLR BRG
Part # 23960KEMBW507C08
BDI # 20103199
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing