Page 1 of 126

Next

Compare
29352

COMPARE

29352

Description
29352 SPHERICAL ROLLER THRUST BEARING ; NON RETURNABLE 260MMX420MMX95MM

NTN

Part # 29352

BDI # 1201114

Features

Height - Millimeter: 95
Bore 1 - Inch: 10.236
Bore 2 - Millimeter: 329
Height - Inch: 3.74
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
23960KEMBW507C08

COMPARE

23960KEMBW507C08

Description
23960KEMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 23960KEMBW507C08

BDI # 20103199

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23960KEMBW507C08C3

COMPARE

23960KEMBW507C08C3

Description
23960KEMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 23960KEMBW507C08C3

BDI # 20103200

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23960KEMBW507C08C4

COMPARE

23960KEMBW507C08C4

Description
23960KEMBW507C08C4 SPHERICAL RLR BRG

TIMKEN

Part # 23960KEMBW507C08C4

BDI # 20103201

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24056EMK30W33

COMPARE

24056EMK30W33

Description
24056EMK30W33 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 24056EMK30W33

BDI # 17140770

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY