Page 1 of 290

Next

Compare
GE 300 ES-2RS

COMPARE

GE 300 ES-2RS

Description
GE 300 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 300 ES-2RS

BDI # 1268091

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
12B70

COMPARE

12B70

Description
12B70 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12B70

BDI # 614904

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 16.717
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 17.15
Other Features: Simplex Type
Global Part Number GPN: 569980
Pitch Diameter - Millimeter: 424.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D160B25H

COMPARE

D160B25H

Description
D160B25H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160B25

BDI # 17159969

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.958
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.032
Global Part Number GPN: 37194
Pitch Diameter - Millimeter: 405.333
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E60C68

COMPARE

E60C68

Description
E60C68 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E60C68

BDI # 608641

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Pitch Diameter - Inch: 16.24
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.673
Other Features: Triplex Type
Global Part Number GPN: 36427
Pitch Diameter - Millimeter: 412.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
29444RN FY

COMPARE

29444RN FY

Description
29444RN FY

KOYO

Part # 29444RN FY

BDI # 553705

Features

Height - Millimeter: 122
Bore 1 - Inch: 8.661
Bore 2 - Millimeter: 308
Height - Inch: 4.803
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Other Features: Single Row | Electric Motor Quality Bearing | With Center Rib and Ribs on Both Sides | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY