Page 1 of 36

Next

Compare
80A51

COMPARE

80A51

Description
80A51 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 80A51

BDI # 624445

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 16.244
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.813
Global Part Number GPN: 31876
Pitch Diameter - Millimeter: 412.598
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BS51 2 15/16

COMPARE

80BS51 2 15/16

Description
80BS51 2 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 80BS51 2 15/16

BDI # 625030

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 16.244
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.813
Other Features: With 2 Set Screw
Global Part Number GPN: 35764
Pitch Diameter - Millimeter: 412.598
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS51 2

COMPARE

80BS51 2

Description
80BS51 2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 80BS51 2

BDI # 625029

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 16.244
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.813
Other Features: With 2 Set Screw
Global Part Number GPN: 35532
Pitch Diameter - Millimeter: 412.598
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
DGF 5.5 EB

COMPARE

DGF 5.5 EB

Description
DGF 5.5 EB COUPLING SLEEVE ASSY ; 16-3/4" OD GEAR COUPLING STEEL

DODGE

Part # 013147

BDI # 240253

Features

Component: Sleeve Assembly
Width - Millimeter: 152.4
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.75

Outside Diameter - Millimeter: 425.45
Other Features: Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 573500In-Lbs
Width - Inch: 6

Price Inventory : Available to order
Loading Price
QTY
P68-20M-230-N

COMPARE

P68-20M-230-N

Description
P68-20M-230-N SYNCHRONOUS PULLEY

TB WOODS

Part # P6820M230

BDI # 992503

Features

Pitch Diameter - Inch: 17.044
Flange Outside Diameter - Millimeter: 455.422
Inch - Metric: Metric
Outside Diameter - Inch: 16.874
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 432.918
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY