80BS51 2 15/16
Description
80BS51 2 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS51 2 15/16
BDI # 625030
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
16.244
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.813
Other Features:
With 2 Set Screw
Global Part Number GPN:
35764
Pitch Diameter - Millimeter:
412.598
Mounting Method:
Finished Bore
80BS51 2
Description
80BS51 2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS51 2
BDI # 625029
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
16.244
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.813
Other Features:
With 2 Set Screw
Global Part Number GPN:
35532
Pitch Diameter - Millimeter:
412.598
Mounting Method:
Finished Bore
P68-20M-115
Description
P68-20M-115 SYNCHRONOUS PULLEY ; 68GROVES 20MM P 115MM W
Part # 78824059
BDI # 1125857
Features
Pitch Diameter - Inch:
17.043
Flange Outside Diameter - Millimeter:
454.812
Inch - Metric:
Metric
Outside Diameter - Inch:
16.873
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
432.892
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
16.244
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.813
Global Part Number GPN:
31876
Pitch Diameter - Millimeter:
412.598
Mounting Method:
Rough Bore
MSM190BRHHTPS
Description
MSM190BRHHTPS CYL RLR BEARING HOUSING ; 190MM BORE RETAINED
Part # MSM190BRHHTPS
BDI # 22820865
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.752
Length Thru Bore - Millimeter:
156
Length Thru Bore - Inch:
6.142
Other Features:
Single Row | Split Roller | Medium Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion