Page 1 of 193

Next

Compare
24152KEJW33W45AC3

COMPARE

24152KEJW33W45AC3

Description
24152KEJW33W45AC3 SPHERICAL RLR BRG ; 260MM ID 440MM OD 180MM WD

TIMKEN

Part # 24152KEJW33W45AC3

BDI # 21966177

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
N248M

COMPARE

N248M

Description
N248M CYLINDRICAL ROLLER BEARING

NSK

Part # N248M

BDI # 20399470

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N248MC3

COMPARE

N248MC3

Description
N248MC3 CYLINDRICAL ROLLER BEARING

NSK

Part # N248MC3

BDI # 20399472

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
12B70

COMPARE

12B70

Description
12B70 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12B70

BDI # 614904

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 16.717
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 17.15
Other Features: Simplex Type
Global Part Number GPN: 569980
Pitch Diameter - Millimeter: 424.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240B16

COMPARE

240B16

Description
240B16 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 240B16

BDI # 617818

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 15.377
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.88
Global Part Number GPN: 36065
Pitch Diameter - Millimeter: 390.576
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY