Page 1 of 2

Next

Compare
120F35

COMPARE

120F35

Description
120F35 ROLLER CHAIN SPROCKET ; 1-1/2" P 35T BORE FOR F BUSHING

MARTIN SPROCKET & GR

Part # 120F35

BDI # 615155

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 16.734
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.567
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31229
Pitch Diameter - Millimeter: 425.04
Mounting Method: Bushed

Price Inventory : In stock
$ 507.91 / each QTY
23248EMBW507C08C3

COMPARE

23248EMBW507C08C3

Description
23248EMBW507C08C3 SPHERICAL RLR BRG ; 240MM ID 440MM OD 160MM WD

TIMKEN

Part # 23248EMBW507C08C3

BDI # 20054310

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 9,064.57 / each QTY
160J26H

COMPARE

160J26H

Description
160J26H ROLLER CHAIN SPROCKET ; 2" P 26T HT BORE FOR J BUSHING

MARTIN SPROCKET & GR

Part # 160J26H

BDI # 616066

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 16.592
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.672
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31319
Pitch Diameter - Millimeter: 421.437
Mounting Method: Bushed

Price Inventory : Available to order
$ 710.97 / each QTY
80SF54

COMPARE

80SF54

Description
80SF54 ROLLER CHAIN SPROCKET ; 1" P 54T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 80SF54

BDI # 625371

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.769
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31135
Pitch Diameter - Millimeter: 436.84
Mounting Method: Bushed

Price Inventory : Available to order
$ 280.49 / each QTY
29356 E

COMPARE

29356 E

Description
29356 E SPHER ROLLER THRUST BRG ; 280MM BORE 1 440MM OD 95MM HGT

SKF

Part # 29356 E

BDI # 1267447

Features

Height - Millimeter: 95
Bore 1 - Inch: 11.024
Bore 2 - Millimeter: 343
Height - Inch: 3.74
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 9,927.84 / each QTY