Page 1 of 312

Next

Compare
240B17

COMPARE

240B17

Description
240B17 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 240B17

BDI # 617819

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 16.327
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.85
Global Part Number GPN: 36066
Pitch Diameter - Millimeter: 414.706
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
8 C 180 TB

COMPARE

8 C 180 TB

Description
8 C 180 TB V-BELT SHEAVE ; 8 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 8 C 180 TB

BDI # 624200

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.4
Outside Diameter - Millimeter: 467.36
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style

Global Part Number GPN: 580569
Mounting Method: Bushed
Belt Series: C
Bushing Size: 4040
Number of Grooves: 8

Price Inventory : Available to order
Loading Price
QTY
23968EMBW33C3

COMPARE

23968EMBW33C3

Description
23968EMBW33C3 SPHERICAL RLR BRG ; 340MM ID 460MM OD 90MM WD

TIMKEN

Part # 23968EMBW33C3

BDI # 20103203

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
32A26

COMPARE

32A26

Description
32A26 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A26

BDI # 618489

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 16.593
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 17.672
Other Features: Simplex Type
Global Part Number GPN: 569222
Pitch Diameter - Millimeter: 421.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H160BTL26

COMPARE

H160BTL26

Description
H160BTL26 TAPER LOCK SPROCKET

TSUBAKI

Part # 160BTB26

BDI # 919558

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 16.592
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.672
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 421.437
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY