Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN:
580569
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4040
Number of Grooves:
8
12 C 180 J
Description
12 C 180 J V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 C 180 J
BDI # 614723
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
580537
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
12
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
17.228
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.312
Other Features:
Simplex Type
Global Part Number GPN:
570217
Pitch Diameter - Millimeter:
437.58
Mounting Method:
Rough Bore
08BTB114
Description
08BTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB114
BDI # 613345
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.439
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569924
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
18.149
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.584
Other Features:
Simplex Type
Global Part Number GPN:
571003
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Rough Bore