EL768949-903A1
Description
EL768949-903A1 ANGULAR CONTACT BEARING ; NON-RETURNABLE
Part # EL768949-903A1
BDI # 1355672
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
19.125
Outside Diameter - Millimeter:
485.775
Bore - Millimeter:
433.4
Other Features:
1 Single Cone | 1 Single Cup | Extra Light Duty
Global Part Number GPN:
662161
Assembly Components:
EL768949 (1) | EL768910 (1)
Basic Number:
EL768949
Precision Class:
Standard
P1928M30-E
Description
P1928M30-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755840
Part # P1928M30-E
BDI # 24302926
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Belt Width - Millimeter:
30
P1928M50-E
Description
P1928M50-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755842
Part # P1928M50-E
BDI # 24302930
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Belt Width - Millimeter:
50
P1928M85-3535
Description
P1928M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755843
Part # P1928M85-3535
BDI # 24302932
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Belt Width - Millimeter:
85
W1928M22-E
Description
W1928M22-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756216
Part # W1928M22-E
BDI # 24304112
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.176
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Belt Width - Millimeter:
22