Page 1 of 210

Next

Compare
80A60

COMPARE

80A60

Description
80A60 ROLLER CHAIN SPROCKET ; 80 CHAIN 60 TEETH 1 ROW

MARTIN SPROCKET & GR

Part # 80A60

BDI # 624454

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.681
Global Part Number GPN: 31885
Pitch Diameter - Millimeter: 485.33
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
50BTL96H

COMPARE

50BTL96H

Description
50BTL96H SPROCKET

TSUBAKI

Part # 50BTB96

BDI # 17159612

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 19.102
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.467
Other Features: Taper Lock Bushing
Global Part Number GPN: 38145
Pitch Diameter - Millimeter: 485.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80BTL60H

COMPARE

80BTL60H

Description
80BTL60H SPROCKET

TSUBAKI

Part # 80BTB60

BDI # 17159922

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.681
Other Features: Taper Lock Bushing
Global Part Number GPN: 38159
Pitch Diameter - Millimeter: 485.33
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P112-14MGT-40

COMPARE

P112-14MGT-40

Description
P112-14MGT-40 SYNCHRONOUS PULLEY ; 14MM P 12T 40MM W BORED FOR 3020 BUSHING

GATES

Part # 77114112

BDI # 1125438

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
23160EJW33W45AC3

COMPARE

23160EJW33W45AC3

Description
23160EJW33W45AC3 SPHERICAL RLR BRG ; 300MM ID 500MM OD 160MM WD

TIMKEN

Part # 23160EJW33W45AC3

BDI # 21966139

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY