Page 1 of 13

Next

Compare
10A96

COMPARE

10A96

Description
10A96 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 10A96

BDI # 613880

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Pitch Diameter - Inch: 19.102
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 19.467
Other Features: Simplex Type
Global Part Number GPN: 569773
Pitch Diameter - Millimeter: 485.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A120 X 1IN PB MTO

COMPARE

40A120 X 1IN PB MTO

Description
40A120 X 1IN PB MTO CHAIN SPROCKET ; 40 ANSI 120 TEETH 1" PLAIN BORE

MARTIN SPROCKET & GR

Part # 40A120 X 1IN PB MTO

BDI # 24319069

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 19.101
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.39
Other Features: 1 Inch Plain Bore
Pitch Diameter - Millimeter: 485.165
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
S-A

COMPARE

S-A

Description
S-A WELD ON HUB ; 18.75" OD 12" LTAPERED

MARTIN SPROCKET & GR

Part # S-A

BDI # 21978388

Features

Pilot Diameter - Millimeter: 476.25
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.5
Length Thru Bore - Millimeter: 304.8

Nominal Bolt Circle Diameter Round - Inch: 15
Other Features: 1-1/4-7 Tapped Hole | 5 Tapped Hole | Used With Plate Steel Sprocket
Pilot Length - Inch: 7.5
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 381

Price Inventory : Available to order
Loading Price
QTY
D50B96H 3-15/16 2SS 5-3/4H

COMPARE

D50B96H 3-15/16 2SS 5-3/4H

Description
D50B96H 3-15/16 2SS 5-3/4H ; DOUBLE SPROCKET

MARTIN SPROCKET & GR

Part # D50B96H 3-15/16 2SS 5-3/4H

BDI # 21580039

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 19.102
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.467
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 485.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D50B96

COMPARE

D50B96

Description
D50B96 ROLLER CHAIN SPROCKET ; 5/8" P 96T DOUBLE 1-5/16" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B96

BDI # 607865

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 19.102
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.467
Other Features: Duplex Type
Global Part Number GPN: 30657
Pitch Diameter - Millimeter: 485.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY