Page 1 of 32

Next

Compare
50BTL96H

COMPARE

50BTL96H

Description
50BTL96H SPROCKET

TSUBAKI

Part # 50BTB96

BDI # 17159612

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 19.102
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.467
Other Features: Taper Lock Bushing
Global Part Number GPN: 38145
Pitch Diameter - Millimeter: 485.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
10A96

COMPARE

10A96

Description
10A96 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 10A96

BDI # 613880

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Pitch Diameter - Inch: 19.102
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 19.467
Other Features: Simplex Type
Global Part Number GPN: 569773
Pitch Diameter - Millimeter: 485.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 112-14M-170TB

COMPARE

PHP 112-14M-170TB

Description
PHP 112-14M-170TB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 112-14M-170TB

BDI # 1289801

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.528
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
D50B96

COMPARE

D50B96

Description
D50B96 ROLLER CHAIN SPROCKET ; 5/8" P 96T DOUBLE 1-5/16" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B96

BDI # 607865

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 19.102
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.467
Other Features: Duplex Type
Global Part Number GPN: 30657
Pitch Diameter - Millimeter: 485.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 50-2B96

COMPARE

PHS 50-2B96

Description
PHS 50-2B96 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 50-2B96

BDI # 1288109

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.102

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.467
Pitch Diameter - Millimeter: 485.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY