1160T10 COVER
Description
1160T10 COVER ; 767951 19.74IN OUTSIDE DIAMETER ALUMINUM
Part # 4300489
BDI # 18106565
Features
Component:
Horizontal Split Cover
Width - Millimeter:
278.384
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
19.74
Outside Diameter - Millimeter:
501.4
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
10.96
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Global Part Number GPN:
31885
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38159
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Bushed
P112-14MGT-40
Description
P112-14MGT-40 SYNCHRONOUS PULLEY ; 14MM P 12T 40MM W BORED FOR 3020 BUSHING
Part # 77114112
BDI # 1125438
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
40
23160EJW33W45AC3
Description
23160EJW33W45AC3 SPHERICAL RLR BRG ; 300MM ID 500MM OD 160MM WD
Part # 23160EJW33W45AC3
BDI # 21966139
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing