Page 1 of 756

Next

Compare
MS100 1 1/4

COMPARE

MS100 1 1/4

Description
MS100 1 1/4 JAW COUPLING HUB ; 1-1/4" BORE 2-17/32" HUB

MARTIN SPROCKET & GR

Part # MS100 1 1/4

BDI # 609612

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
TN09-2

COMPARE

TN09-2

Description
TN09-2 BRG LOCKNUT ; 18TPI 2-17/32" OD 0.448" NOMINAL THK

TIMKEN

Part # TN09

BDI # 1374313

Features

Thread Size: 1.767-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.531
Outside Diameter - Millimeter: 64.287
Other Features: Steel

Threads per Inch: 18
Nominal Thickness - Inch: 0.448
Nominal Thickness - Millimeter: 11.379

Price Inventory : In stock
Loading Price
QTY
40H15H

COMPARE

40H15H

Description
40H15H ROLLER CHAIN SPROCKET ; 1/2" P 15T HT BORE FOR H BUSHING

MARTIN SPROCKET & GR

Part # 40H15H

BDI # 620244

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 2.405
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.652
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571583
Pitch Diameter - Millimeter: 61.08
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
4T-LM48510

COMPARE

4T-LM48510

Description
4T-LM48510 TAPERED RLR BRG CUP ; SGL 2.5625"X0.55" STL

NTN

Part # LM48510

BDI # 17143117

Features

Component: Cup
Width - Millimeter: 13.97
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 2.563

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 65.1
Other Features: Light Medium Duty | Hardened Steel Case
Precision Class: Standard
Basic Number: LM48510

Price Inventory : In stock
Loading Price
QTY
T144-904A1

COMPARE

T144-904A1

Description
T144-904A1 THRUST TAPERED RLR BEARING ; 1.447" BORE 1 2-5/8" OD 49/64" HGT

TIMKEN

Part # T144-904A1

BDI # 1373703

Features

Height - Millimeter: 19.456
Bore 1 - Inch: 1.447
Bore 2 - Millimeter: 36.754
Height - Inch: 0.766
Bore 2 - Inch: 1.447

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 2.625
Other Features: Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY