ZUC207-23
Description
ZUC207-23 INSERT BEARING ; 1-7/16"ID ZINC H1 FOOD GRADE GREASE
Part # ZUC207-23
BDI # 20393978
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Zinc Plated Through Hardened Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SUC207-23FG1
Description
SUC207-23FG1 INSERT BEARING ; 1-7/16"ID FOOD GRADE SOLID LUBE
Part # SUC207-23FG1
BDI # 20393888
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SUC207-20FG1
Description
SUC207-20FG1 INSERT BEARING ; 1-1/4"ID SET SCREW FOOD GRADE SOLID LUBE
Part # SUC207-20FG1
BDI # 20393886
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
2-1/2INX100FT MASTER FLEX 200CL F AND B
Description
2-1/2" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Part # 7744-4105
BDI # 18202323
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.92
Outside Diameter - Millimeter:
74.168
Other Features:
Clear Rigid Thermoplastic Helix | Bend Radius 8 Inch
Typical Use:
Transfer of Bulk Food Product
Inside Diameter - Millimeter:
63.5
Color:
Clear
2-1/2IN NUTRIFLO S/D CLEAR
Description
2-1/2IN NUTRIFLO S/D CLEAR FOOD HOSE ; 100FT/REL
Part # 20013333
BDI # 423447
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.89
Outside Diameter - Millimeter:
73.406
Other Features:
High Density Pliovic Helix | Bend Radius 10 Inch
Typical Use:
Dry Bulk Food Material
Inside Diameter - Millimeter:
63.5
Color:
Clear