6009-2RZ-C3
Description
6009-2RZ-C3 DEEP GROOVE BALL BEARING ; RADIAL 12 OD ISO
Part # 6009-2RZ-C3
BDI # 21957664
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SUC207-20/F
Description
SUC207-20/F INSERT BRG ; WIDE INNER RING BALL SET SCREW
Part # SUC207-20/F
BDI # 23077269
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | With Snap Ring Groove | Lubrication Groove | Standard Food Grade Grease | Hygienic Mounted
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
6207-2RZ-C3
Description
6207-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6207-2RZ-C3
BDI # 21957186
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6207-ZZC3
Description
6207-ZZ-C3 DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD 2 SHIELD
Part # 6207-ZZ-C3
BDI # 1424858
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
G1104KRRB TDCF
Description
G1104KRRB TDCF INSERT BEARING ; WIR ECCENTRIC PLATED
Part # G1104KRRB + COL TDCF
BDI # 1356135
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.2
Outer Race Profile:
Spherical
Global Part Number GPN:
561469
Mounting Method:
Eccentric Collar