Page 1 of 1976

Next

Compare
H40W17

COMPARE

H40W17

Description
H40W17 WELD ON SPROCKET

RINGBALL

Part # H40W17

BDI # 18257583

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.721
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.974
Other Features: Black Oxide Finish | For W-Weld On Hub
Pitch Diameter - Millimeter: 69.12
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
3307B-2RSNRTNC3

COMPARE

3307B-2RSNRTNC3

Description
3307B-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW

NSK

Part # 3307B-2RSNRTNC3

BDI # 17757728

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5JX5/8

COMPARE

5JX5/8

Description
5JX5/8 COUPLING FLANGE

DODGE

Part # 022715

BDI # 628692

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
3-17T

COMPARE

3-17T

Description
3-17T INSERT BEARING ; NON-RETURNABLE

SEALMASTER

Part # 705330

BDI # 353983

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 27.788
Other Features: Single Row | Medium Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 50.8
Outer Race Profile: Spherical
Global Part Number GPN: 563959
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
UC208-24

COMPARE

UC208-24

Description
UC208-24 INSERT BALL BEARING

TIMKEN

Part # UC208-24

BDI # 20353747

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 21
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 49.2
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY