23068EJW507C08
        
            Description
            
            23068EJW507C08 SPHERICAL RLR BRG ; 340MM ID 520MM OD 133MM WD
    
Part # 23068EJW507C08
BDI # 20433156
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                20.472
                        
        
                            Other Features:
                            
                                Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
23976EMBW33C3
        
            Description
            
            23976EMBW33C3 SPHERICAL RLR BRG ; 380MM ID 520MM OD 106MM WD
    
Part # 23976EMBW33C3
BDI # 20103214
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                20.472
                        
        
                            Other Features:
                            
                                One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
23976EMBW507C08
        
            Description
            
            23976EMBW507C08 SPHERICAL RLR BRG ; 380MM ID 520MM OD 106MM WD
    
Part # 23976EMBW507C08
BDI # 20103215
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                20.472
                        
        
                            Other Features:
                            
                                One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                20.4
                        
        
                            Outside Diameter - Millimeter:
                            
                                518.16
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Arm Style | Split Taper Bushing
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                C
                        
        
                            Bushing Size:
                            
                                S2
                        
        
                            Number of Grooves:
                            
                                7
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                20.4
                        
        
                            Outside Diameter - Millimeter:
                            
                                518.16
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Arm Style | Split Taper Bushing
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                C
                        
        
                            Bushing Size:
                            
                                U0
                        
        
                            Number of Grooves:
                            
                                7
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter