23976EMBW33C3
        
            Description
            
            23976EMBW33C3 SPHERICAL RLR BRG ; 380MM ID 520MM OD 106MM WD
    
Part # 23976EMBW33C3
BDI # 20103214
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                20.472
                        
        
                            Other Features:
                            
                                One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
23976EMBW507C08
        
            Description
            
            23976EMBW507C08 SPHERICAL RLR BRG ; 380MM ID 520MM OD 106MM WD
    
Part # 23976EMBW507C08
BDI # 20103215
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                20.472
                        
        
                            Other Features:
                            
                                One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
23068KEMBW507C08
        
            Description
            
            23068KEMBW507C08 SPHERICAL RLR BRG ; 340MM ID 520MM OD 133MM WD STEEL CAGE
    
Part # 23068KEMBW507C08
BDI # 1318204
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                20.472
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
23976EMBW507C08C3
        
            Description
            
            23976EMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 520MM OD 106MM WD
    
Part # 23976EMBW507C08C3
BDI # 20103217
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                20.472
                        
        
                            Other Features:
                            
                                One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
T1011-902A1
        
            Description
            
            T1011-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE
    
Part # T1011-902A1
BDI # 1373671
Features
        
                            Height - Millimeter:
                            
                                117.475
                        
        
                            Bore 1 - Inch:
                            
                                10
                        
        
                            Bore 2 - Millimeter:
                            
                                254
                        
        
                            Height - Inch:
                            
                                4.625
                        
        
                            Bore 2 - Inch:
                            
                                10
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                21.25
                        
        
                            Other Features:
                            
                                Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter