T921V-902A3
Description
T921V-902A3 THRUST TAPERED RLR BEARING ; NON-RETURNABLE MACHINE RACE
Part # T921V-902A3
BDI # 1374065
Features
Height - Millimeter:
127
Bore 1 - Inch:
9.25
Bore 2 - Millimeter:
234.95
Height - Inch:
5
Bore 2 - Inch:
9.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Other Features:
Single Row | Steel Races | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29456M
Description
29456M SPHERICAL ROLLER THRUST BRG ; 280MM BOREX520MM ODX145MM W
Part # 29456M
BDI # 1185354
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.024
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
61896 MA/C3
Description
61896 MA/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE THIN SECT. BB +420MM LSB
Part # 61896 MA/C3
BDI # 1260341
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263068
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
95
Bore 1 - Inch:
16.535
Bore 2 - Millimeter:
489
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29468M
Description
29468M SPHERICAL ROLLER THRUST BRG ; 340MM BOREX620MM ODX170MM W
Part # 29468M
BDI # 20400706
Features
Height - Millimeter:
170
Bore 1 - Inch:
13.386
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing