2 5V 2800 E
Description
2 5V 2800 E V-BELT SHEAVE ; 2 GROOVES 28" OD BUSHED
Part # 2 5V 2800 E
BDI # 616582
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
580459
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
2
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Pitch Diameter - Inch:
27.066
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.788
Other Features:
Triplex Type
Global Part Number GPN:
570858
Pitch Diameter - Millimeter:
687.48
Mounting Method:
Rough Bore
7 C 240 S
Description
7 C 240 S V-BELT SHEAVE ; 7GR C 24" PD BORED FOR S1 BUSHING
Part # 7 C 240 S
BDI # 21979326
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
7
7 C 270 S
Description
7 C 270 S V-BELT SHEAVE ; 7GR C 27" PD BORED FOR S1 BUSHING
Part # 7 C 270 S
BDI # 21979328
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
7
4 B 250 TB
Description
4 B 250 TB V-BELT SHEAVE ; 4GR B 25" OD BORED FOR 3030 BUSHING
Part # 4 B 250 TB
BDI # 619157
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN:
580860
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3030
Number of Grooves:
4